Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLW3295/22ASWC

Pyrex® Burettes, class AS works certified with PTFE key

10 mL

Synonym(s):

Pyrex, SciLabware 3295/22ASWC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

PTFE key

feature

graduations 0.02 mL

manufacturer/tradename

3295/22ASWC
SciLabware

L

820 mm

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 385 and DIN 12700
  • With automatic zero facility
  • White enamel graduations
  • 1.5mm bore PTFE key stopcock
  • Burettes and accessories should be ordered separately
  • Burettes manufactured from chemically resistant Pyrex borosilicate glass

Simple operation
  • To fill burette apply a slight positive pressure to lower side-arm
  • To set zero, release pressure to allow excess liquid to siphon back into the bottle

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service