Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLW1660/02M

Pyrex® Centrifuge tubes

cylindrical type, round base, 10 mL

Synonym(s):

Pyrex, SciLabware 1660/02M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

material

round base

manufacturer/tradename

1660/02M
SciLabware

L

90 mm

O.D.

16 mm

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Cylindrical type, round base
  • Uniform glass distribution in wall and base for improved strength
  • Manufactured from chemically resistant Pyrex glass
  • Can be centrifuged at RCF values up to 3000

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service