Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GF07007116

Tungsten carbide/cobalt

sheet, WC 94%/Co 6%, thickness 1.0 mm, size 100 × 100 mm

Synonym(s):

W 603100

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
31191518
NACRES:
NA.23

form

sheet

manufacturer/tradename

Goodfellow 070-071-16

size

100 × 100 mm

thickness

1.0 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service