Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS4965A500

Pyrex® round-bottom three neck angle type distilling flask

capacity 500 mL, center joint: ST/NS 24/40, side joint: ST/NS 24/40

Synonym(s):

bottom flask, flask round, flask round bottom

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812

material

borosilicate glass
round bottom flask
three-neck (Vertical)

Joint

center joint: ST/NS24/40
side joint: ST/NS24/40

sterility

non-sterile

feature

closure type Standard Taper joint

packaging

case of 1

manufacturer/tradename

Corning 4965A-500

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service