Skip to Content
MilliporeSigma
All Photos(1)

Documents

CLS12202X

Pyrex® aspirator bottle with outlet for tubing

capacity 9500 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

clear bottle
cylindrical bottle
wide-mouth bottle

feature

autoclavable
cap: no

manufacturer/tradename

Corning 1220-2X

capacity

9500 mL

diam. × H

187 mm × 476 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service