Skip to Content
MilliporeSigma
All Photos(1)

Documents

BR13536

BRAND® SILBERBRAND burette, straight stopcock, Class B

amber borosilicate glass (PTFE key), volume 25 mL

Synonym(s):

Burettes, SILBERBRAND

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

amber borosilicate glass (PTFE key)

manufacturer/tradename

BRAND 13536

volume measuring range

25 mL, accuracy: ±0.08 mL

L

550 mm

volume

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® SILBERBRAND burette features a straight stopcock and is constructed from high-quality borosilicate glass 3.3, ensuring durability and precision. Available in both 25 ml and 50 ml capacities, it adheres to error limits specified for Class B as per DIN ISO 385 and DIN EN ISO 385 standards. The burette is designed with interchangeable keys for enhanced usability. It is calibrated to deliver (TD, Ex), making it an essential tool for accurate liquid measurement in laboratory settings. This reliable instrument combines functionality with precision, catering to various analytical needs.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service