808600
Endfitting w/ Fixed 10 μm Pyrex® Frit for 8 mm ID Glass TSKgel® Columns
Pyrex frit, pkg of 1 ea
Synonym(s):
TSKgel® Hardware and Accessories
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
Pyrex frit
product line
TSKgel®
packaging
pkg of 1 ea
manufacturer/tradename
Tosoh 08600
16104
technique(s)
LPLC: suitable
pore size
10 μm
compatibility
Tosoh 8 mm ID Glass TSKgel Columns
Looking for similar products? Visit Product Comparison Guide
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service