Skip to Content
Merck
All Photos(1)

Key Documents

Z717274

Nunc® 96 DeepWell plate, non-treated

96 DeepWell plate, 2 mL/well, sterile, natural, 60/cs

Synonym(s):

96 deepwell culture plate, 96 deepwell plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
natural polypropylene
polypropylene
round bottom natural polypropylene wells
maximum volume:
2 mL
plate L × W:
128 mm × 86 mm
size:
96 wells
well maximum volume:
2 μm
working volume:
1.9 mL
sterility:
sterile
binding type:
non-treated surface
feature:
lid: no

material

natural polypropylene
polypropylene
round bottom natural polypropylene wells

sterility

sterile

feature

lid: no

packaging

case of 60 ea

manufacturer/tradename

Nunc 278743

maximum volume

2 mL

plate L × W

128 mm × 86 mm

size

96 wells

well maximum volume

2 μm

working volume

1.9 mL

color

natural

suitability

suitable for (sample collection, storage, combinatorial chemistry and library applications)

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Nunc® 96 DeepWell round bottom plates

  • Unique low design with shared well technology for increased well volume
  • 1.3 and 2.0 mL volume capacity
  • Optimum storage capacity and improved mixing
  • Round well shape reduces liquid retention
  • Well cap available for safe storage – minimal protrusion into each well
  • Ideal for sample collection, storage, combinatorial chemistry and library applications
  • Resistant to most chemicals, solvents and alcohols used in combinatorial chemistry
  • Widely used for bacterial and yeast growth
  • Easy-to-use with automatic sample handling instruments
  • Alpha-numeric grid for quick sample identification
  • Ideal for sample collection, storage, and combinatorial chemistry library applications
  • Sealable with well caps and sealing tape
  • Ideal as collection plates for Nunc Filter Plates

Legal Information

DeepWell is a trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service