Skip to Content
Merck
All Photos(1)

Key Documents

EP022491717

Eppendorf® epT.I.P.S.® Reloads, PCR clean

volume 0.1-20 μL, L 40 mm, medium gray, colorless tip, pack of 960 ea (10 trays × 96 ea)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
volume:
0.1-20 μL
sterility:
non-sterile
feature:
DNase free
RNase free
packaging:
pack of 960 ea (10 trays × 96 ea)
manufacturer/tradename:
Eppendorf® 022491717

material

colorless tip
medium gray
polypropylene

sterility

non-sterile

feature

DNase free
RNase free

packaging

pack of 960 ea (10 trays × 96 ea)

manufacturer/tradename

Eppendorf® 022491717

L

40 mm

volume

0.1-20 μL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

epT.I.P.S.® Reloads, PCR clean, 0.1 – 20 µL, 40 mm, medium gray, colorless tips, 960 tips (10 trays × 96 tips). Replaces order no. 0030073762.
  • Reduced waste as compared with disposable racks
  • The refill trays can be autoclaved up to 121 °C, in packaging and without foil, for subsequent use
  • The refill system, depending on tips size, is packaged as either dual-sided or in stack form
  • Available in purity grades of Eppendorf Quality and PCR clean
  • Color-coded trays for simple volume and pipette identification

Features and Benefits

  • Reduced waste as compared with disposable racks
  • The refill trays can be autoclaved up to 121 °C, in packaging and without foil, for subsequent use
  • The refill system, depending on tip size, is packaged as either dual-sided or in stack form
  • Available in purity grades of Eppendorf Quality and PCR clean
  • Color-coded trays for simple volume and pipette identification

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service