Skip to Content
Merck
All Photos(1)

Key Documents

Z291579

Supelco

Autosampler crimp top vials 12 x 32mm standard opening

volume 2 mL, clear glass

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial

feature

closure type crimp top vial

packaging

pkg of 100

O.D. × H × I.D.

12 mm × 32 mm × 4.6 mm
12 mm × 32 mm × 4.6 mm

volume

2 mL
2 mL

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

General description

Autoclavable, easy to maintain. A vial is used to store or as a closure type,in order to prevent contamination.
Constructed of borosilicate glass. Vials use 11mm aluminum caps. (order separately).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service