CLS159512
Pyrex® solution bottle
capacity 45,500 mL, Carboy shape
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
material
borosilicate glass bottle
clear bottle
cylindrical bottle
wide-mouth bottle
feature
autoclavable
cap: no
packaging
case of 1 ea
pack of 1 ea
manufacturer/tradename
Corning 1595-12
availability
not available in EU
bottle neck diam.
~31 mm
capacity
45,500 mL
diam. × H
406 mm × 584 mm
Looking for similar products? Visit Product Comparison Guide
General description
These Pyrex bottles are designed for storage of solutions and are ideal for media preparation. Necks are tooled to increase mechanical strength and for uniform stopper fit.
Legal Information
PYREX is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service