Skip to Content
Merck

MIX0200L107

Millipore

Mobius® disposable mixer motor

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801
eCl@ss:
32010600

parameter

≤400 rpm speed (to be validated for each process)
≤500 rpm speed (to be validated for each process)
4-40 °C temperature

Quality Level

H

10.2 cm (4 in.)

W

15.5 cm (6.1 in.)

cable L

300 cm (118.1 in.)

depth

15 cm (5.9 in.)

weight

4.9 kg (10.8 lb)

power consumption

300 W (max.)

fitting

Hummel connector

compatibility

for use with MOBIUS® MIX100
for use with MOBIUS® MIX200

Specifications

IP Class 67

Legal Information

MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service