24813-U
Supeltex M-4 Capillary Ferrule, Short Design
I.D. 0.5 mm, 0.32 mm Column I.D., pkg of 50 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121815
NACRES:
SB.54
Recommended Products
feature
ferrule type short
packaging
pkg of 50 ea
manufacturer/tradename
Agilent/HP 5080-8853 (OEM)
I.D.
0.5 mm
compatibility
0.32 mm Column I.D.
Looking for similar products? Visit Product Comparison Guide
General description
Swage type fittings are one of the most popular connectors which are available in metal and plastic forms; they are very useful for connecting similar or dissimilar materials, like metal to glass or metal to plastic. The general swage tubing coupler has four parts namely the body, into which the tube is placed, two ferrules that is front ferrule and back ferrule and lastly a packing nut. If one is using the original nut supplied for the injector and non-MS detector end of an GC instrument, one should choose a Supeltex short design ferrule. Supeltex M-4 (flexible graphite) ferrules provide great sealability, ensuring a leaktight seal for extended periods at high temperature. It has limited reusability.
Supelco has refined the design of these graphite ferrules to provide a clean, sharp profile with minimal flash.
Characteristics: Seals at one-quarter turn past fingertight. Maximum sealing surface contact, reduced risk of column contamination at installation.
Material Composition: flexible graphite
Maximum Temperature: 450 °C
Characteristics: Seals at one-quarter turn past fingertight. Maximum sealing surface contact, reduced risk of column contamination at installation.
Material Composition: flexible graphite
Maximum Temperature: 450 °C
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
The Manipulation of Air-Sensitive Compounds.
Shriver DF.
Nature, 217-218 (1986)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service