There is no rotor available to support 1L or 75mL bottles. Product Z731773, Hettich 1494. is a 4 place rotor that will hold up to 50 mL tubes. In addition, product Z722790, Hettich 1324, is a universal 4 place rotor suitable for the Rotofix 32A, 320, and 320R. Buckets for these items are Hettich 1660 or 1680.
Z601438
Hettich® ROTOFIX 32A centrifuge
AC/DC input 240 V AC
Synonym(s):
centrifuge hettich, hettich centrifuges
About This Item
Recommended Products
AC/DC input
, Schuko plug
, UK plug
description
ROTOFIX 32A
feature
CE compliant
manufacturer/tradename
Hettich 1206
parameter
4226 rpm
6000 rpm
technique(s)
centrifugation: suitable
Looking for similar products? Visit Product Comparison Guide
General description
With its′ wide variety of accessories, the ROTOFIX 32A can also be used for the preparation of samples in industrial and research laboratories.
Rotors and other centrifuge accessories are sold separately.
- Economy universal benchtop centrifuge
- Non-refrigerated
- Capacity: 4 x 100 mL
- Max RPM/RCF: 6,000/4,186 (swing-out)
- Dimensions (HxWxD): 257 mm (10.0 in.) x 366 mm (14.5 in.) x 430 mm (17.0 in.)
- Rugged, versatile and indispensable for routine laboratory tasks
- Wide variety of accessories
- Exchangeable rotors available support: round bottom tubes up to 100 mL, conical tubes up to 50 mL; cytology up to 8 slides carriers
- Weight: 23 kg (50.5 lbs)
- CE Compliant
Packaging
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Possibilité de rotor qui permet de centrifuger 4 flacons d'un litre ou 75ML. Rotofix 32A
1 answer-
Helpful?
-
-
4*100 ML MEANING? HOW MANY BLLOD COLLECTION TUBE ICAN CENTRIFUGE AT THE SAME TIME.
1 answer-
This is a product of Hettich. A rotor and buckets are not included with this centrifuge and must be ordered separately. This model has a maximum capacity of four 100ml bottles. See the image below:
Helpful?
-
-
For item Hettich ROTOFIX 32A Centrifuge, may I ask the difference of these 2 reference nos: Z601438EU-1EA and Z601438GB-1EA, and if possible kindly send me the reference. Thanks
1 answer-
The Hettich ROTOFIX 32A centrifuge is available in different versions so as to support the specific voltage and/or plug type required in specific regions. The Z601438EU item is specific to the European plug type and the Z601438GB is specific to the Great Britain plug type. Please see the link below to review the manufacturers brochure on this model:
https://www.hettichlab.com/downloadcenter/Products/Datasheets/ROTOFIX32A_EN.pdfHelpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service