Skip to Content
Merck
All Photos(1)

Key Documents

CLS3610

Corning® 96 Well White Polystyrene Microplate

flat bottom clear, white polystyrene (TC-Treated), individually wrapped, sterile, lid

Synonym(s):

96 multiwell plates, 96 well microplates, 96 well microtiter plates, 96 well plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.13
material:
flat bottom clear
round clear wells
white polystyrene (TC-Treated)
size:
96 wells
surface area:
0.32 cm2 , cell growth area

cell growth area

cell growth area
well volume:
360 μL
working volume:
75-200 μL
Pricing and availability is not currently available.

material

flat bottom clear
round clear wells
white polystyrene (TC-Treated)

sterility

sterile

feature

individually wrapped
lid
skirt

packaging

case of 48

manufacturer/tradename

Corning 3610

size

96 wells

surface area

0.32 cm2 , cell growth area

cell growth area

cell growth area

well volume

360 μL

working volume

75-200 μL

color

white

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • White walled plates enhance luminescent signals and have low background luminescence and fluorescence
  • Bottoms are 60% thinner than conventional polystyrene plates, resulting in lower background fluorescence and enabling readings down to 340 nm
  • Opaque walls to prevent well-to-well crosstalk
  • Optically clear flat well bottom permits direct microscopic viewing
  • Can be used for both top and bottom reading instruments
  • Flat bottoms with 360 μL total volume
  • Recommended working volumes of 75 to 200 μL
  • Treated for optimal cell attachment
  • Nonreversable lids with condensation rings to reduce contamination
  • Sterilized by gamma radiation and certified nonpyrogenic
  • Individual alphanumeric codes for well identification
  • Individually wrapped

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service