This product is not sterile, but may be autoclaved.
Z314560
FORTUNA® Optima glass syringes with interchangeable components
capacity 20 mL, Luer lock tip style
Synonym(s):
FORTUNA Syringes, Optima Glass Syringes
About This Item
Recommended Products
material
borosilicate glass
feature
autoclavable
graduated 1 mL
manufacturer/tradename
Fortuna Graf
capacity
20 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Interchangeable barrels and plungers
- Flanges flat on two sides to prevent syringe rolling
- Colored ring on plunger ends for easy volume measurement
- Conformity certified by H mark
Glass Luer - standard Luer hub
Luer lock - metal Luer lock tip on glass syringe, easy twist locks Luer needle onto syringe
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Are these sterile? If not, can I autoclave them?
1 answer-
Helpful?
-
-
what is the size of leur lock? i need to know to buy the correct steel needles
1 answer-
This item is a product of Poulten Graf. The manufacturer notes that all the connectors are standardized and have the same size Luer lock tip. All needle sizes will fit.
Helpful?
-
-
Are these syringes suitable for using Corning® syringe filters?
1 answer-
This syringe has a metal luer lock fitting. It has not been tested specifically with Corning syringe filters. However, if the syringe filter has a female luer lock or luer slip inlet, it will be compatible. If the filter has another type of inlet, such as a hose barb fitting, it will not be compatible. While most syringe filters do have a luer inlet, it is recommended to verify to ensure compatibility. Please see the image below to review the fitting.
Helpful?
-
-
Do these contain any lubricants?
1 answer-
This product is not treated with a lubricant.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service