SLW1140/02M
Pyrex® Erlenmeyer flask, wide neck, with printed trace code
capacity 50 mL
Synonym(s):
Pyrex, SciLabware 1140/02M
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
borosilicate glass
flat bottom
wide-neck
Joint
joint neckWIDE-MOUTH
sterility
non-sterile
feature
graduated
without cap
with printed trace code
packaging
pack of 10 ea
manufacturer/tradename
SciLabware 1140/02M
H
85 mm
body O.D.
48 mm
capacity
50 mL
neck I.D.
30 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Complies with DIN ISO 24450
- Erlenmeyer pattern
- Manufactured from Pyrex borosilicate glass
- Excellent thermal performance
- High resistance to chemical attack
- White enamel graduations and marking spot
- Graduated to capacity
- Printed with Trace Code for downloadable batch certificate
- Batch certificate available to download from www.scilabware.com
Other Notes
Browse all Erlenmeyer flasks
Legal Information
PYREX is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service