Skip to Content
Merck
All Photos(2)

Key Documents

WPB01542WA

Whirl-Pak® Stand-Up Bag

4080 mL capacity(138 oz)

Synonym(s):

sample collection bag, sampling bag, standup sampling bag

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
24111500
NACRES:
NB.35
Pricing and availability is not currently available.

sterility

sterile

packaging

pkg of 100 ea

manufacturer/tradename

B01542WA (Nasco)

parameter

-346-180 °F temp. range (-210 to 82 °C)

W × L × thickness

37.5 cm × 37.5 cm × 0.102 mm

capacity

4080 mL × 138 oz
4080 mL capacity(138 oz)

Looking for similar products? Visit Product Comparison Guide

General description

The Stand-Up Bag makes sample handling and testing much easier because it gives users the ability to perform important laboratory functions with both hands, because the bag will stand completely by itself. No rack or other holder is needed to keep the bag upright. When the sample is placed inside, the special gusseted bottom flattens out, allowing the bag to stand up on its own. It works just like a beaker or bottle, however, it costs less, is sterilized, won′t break, and uses only a fraction of storage space as the other containers.

The white, write-on strip makes sample identification easier and more convenient. It′s easy to write on this white strip using an ordinary ballpoint pen, pencil, or felt-tip marker. The paper-like finish virtually eliminates ink smearing, and provides a surface that will accept a variety of writing instruments.

Legal Information

Whirl-pak is a registered trademark of The Aristotle Corporation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Are the bags; Inert, leakproof, able to seal securely, Solvent resistant, operational temperatures of 50-80degC?

    1 answer
    1. Please see the information below addressing each question:

      Are the bags inert?
      The bags are made of low-density polyethylene (LDPE). According to the literature, LDPE may leach over time and at high temperatures. This product is not tested for leachability.

      Are the bags leakproof and able to be sealed securely?
      The bags feature a flat wire/zipper closure that is considered leak-proof.
      See the link below to review a video of the closure:
      https://www.youtube.com/watch?v=vHExgWZJ0tY

      Are the bags solvent-resistant?
      Polyethylene (PE) can withstand aqueous solutions of salts, acids, and alkalis. It is not considered to be compatible with most organic solvents.
      See the link below for LDPE compatibility information:
      https://www.cdf1.com/technical%20bulletins/Polyethylene_Chemical_Resistance_Chart.pdf


      Does the operational temperature include a range of 50 - 80°C?
      The temperature range of the product is -210 - 82°C

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service