Z524840
Large capacity StirMantles
for flask size, 72 L, AC/DC input 230 V AC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41102405
NACRES:
NB.76
Recommended Products
feature
CE compliant: no
for flask size 72 L
packaging
pack of 1 ea
manufacturer/tradename
Glas-Col 100D EMS122
availability
not available in EU
stirring range measuring range
100-1,850 rpm
parameter
100-1850 rpm speed
power consumption
2,000 W (2 outlets)
Looking for similar products? Visit Product Comparison Guide
General description
Has the power to mix volumes up to 72 L with a magnetic stir bar, eliminating the need for an overhead stirrer. Ideal for continuous distillations. Supporting feet allow bench clearance, and maintain even air flow.
Order a temperature controller separately.
Order a temperature controller separately.
- Variable-speed stir control
- 4 ft detachable cord (except on 50 and 72 L models which have terminal boxes)
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service