BMSBT30EUK
Orbi-Blotter™ with non slip rubber mat platform(14x12")
AC/DC input 230 V AC, UK plug
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
manufacturer/tradename
Benchmark Scientific BT30-E-UK
parameter
+4 °C temp. range (+45 °C)
3 rpm speed (70 rpm) (variable)
W × D × H
14 in. × 12 in. × 8 in.
Looking for similar products? Visit Product Comparison Guide
General description
The Orbi-Blotter features a gentle orbital motion with speed control down to as little as 3 rpm, making it the ideal orbital choice for low speed applications, such as blotting, washing, staining/destaining, etc. A large 14x12 in. work surface is included along with a non-slip rubber mat for holding trays, dishes, plates and other flat vessels.
The maintenance free, brushless motor is capable of loads up to 2kg and is safe for use in cold rooms and incubators.
The maintenance free, brushless motor is capable of loads up to 2kg and is safe for use in cold rooms and incubators.
- Gentle orbital motion for gel applications
- Horizontally circular 19mm orbit for aeration & mixing
- Large 14 x 12" work surface
- Incubator and cold room safe
Legal Information
Orbi-Blotter is a trademark of Benchmark Scientific, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service