808092
Endfitting with fixed 2 μm frit for all 6 mm I.D. stainless steel TSKgel® Columns
stainless steel frit, pkg of 1 ea
Synonym(s):
TSKgel® Hardware and Accessories
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115700
Recommended Products
material
stainless steel frit
product line
TSKgel®
packaging
pkg of 1 ea
manufacturer/tradename
Tosoh 08092
technique(s)
HPLC: suitable
pore size
2 μm
compatibility
6 mm ID SS TSKgel columns
Looking for similar products? Visit Product Comparison Guide
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service