Skip to Content
Merck
All Photos(1)

Key Documents

27083-U

Supelco

Vials, screw top, amber glass (vial only)

volume 2 mL, amber glass vial, thread for 8-425, pkg of 100 ea

Synonym(s):

Amber Glass Storage Vials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11
Pricing and availability is not currently available.

material

amber glass vial

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 4.6 mm

volume

2 mL

fitting

thread for 8-425

Looking for similar products? Visit Product Comparison Guide

General description

Vials (volume 2 mL, amber glass vial, thread 8-425) are suitable basically to inject samples from an autosampler. Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials. Amber glass protects sensitive samples from exposure to UV light.

Application

Vials, screw top, amber glass (vial only) has been used in loading samples such as phospholipids oxidized in vitro or extracted from LDL or cells, analyzed by electrospray ionization-mass spectrometry (ESI-MS) and liquid chromatography-tandem quadrupole-linear ion trap (LC-QqLIT-MS).[1]

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Identification of oxidized phospholipids by electrospray ionization mass spectrometry and LC?MS using a QQLIT instrument.
Spickett MC, et al.
Free Radical Biology & Medicine, 51(12), 2133-2149 (2011)

Questions

  1. What type of glass are the vials 27083-U made of?

    1 answer
    1. 27083-U is made from Type 1 amber borosilicate glass

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service