Skip to Content
Merck
All Photos(1)

Key Documents

EP0030000919

Eppendorf® epT.I.P.S.® standard

volume range 50-1000 μL, blue polypropylene, pack of 1000 ea (2 bags × 500 tips)

Synonym(s):

pipetting tips

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.02
maximum volume:
1 mL
volume range:
50-1000 μL
sterility:
non-sterile
packaging:
pack of 1000 ea (2 bags × 500 tips)
manufacturer/tradename:
Eppendorf® 0030000919
Pricing and availability is not currently available.

material

blue polypropylene

sterility

non-sterile

packaging

pack of 1000 ea (2 bags × 500 tips)

manufacturer/tradename

Eppendorf® 0030000919

availability

available only in (India)

maximum volume

1 mL

volume range

50-1000 μL

Looking for similar products? Visit Product Comparison Guide

General description

Eppendorf Quality ensures efficient function with tight fitting and precision and precise shape. Low wetting and high chemical and thermal resistance. Good centrifugation stability and excellent material transparency. Color coded pack is dark green containing colorless tips.
Eppendorf® epT.I.P.pipette tips are manufactured to extremely high quality and purity standards. It is designed to meet all the specific needs of your samples and EN ISO 8655 requirements. Eppendorf epT.I.P.pipette tips reduce-force tip attachment and ejection forces with the highest level of tightness. epT.I.P.S. works in perfect combination with your Eppendorf pipettes and forms a fully integrated pipetting system that delivers maximum precision, accuracy, and reproducibility.

Application

Liquid handling

Features and Benefits

  • Original, high-quality Eppendorf® pipette tips made of high-purity plastic materials are packaged in resealable bags
  • epT.I.P.S. Standard pipette tips can be autoclaved at 121 °C in 20 min
  • Graduations for easy visualization of pipetting volumes
  • Fine retracted or extended tips simplify work with small sample volumes
  • The long and slim design of these pipette tips provides access to your sample with reduced risk of touching the sides of tubes or wells, minimizing Cross-contamination
  • The nose cone design allows epT.I.P.S. pipette tips to use universally, including pipette models from other manufacturers
  • Original, high-quality Eppendorf pipette tips packaged in resealable bags
  • Available in sizes from 10 µL to 10 mL in Eppendorf Quality purity grade epT.I.P.S. Standard 200 µL, 300 µL and 1,000 µL tips are also available color-coded yellow and blue
  • epT.I.P.S. Standard pipette tips can be autoclaved at 121 °C in 20 min.
  • Fine retracted or extended tips simplify work with small volumes

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service