Skip to Content
Merck
All Photos(1)

Key Documents

CLS3281

Corning® CellSTACK® accessories

tubing I.D. 9.5 mm, L 7 cm, filter size 50 mm, PVDF membrane, sterile, vent cap, case of 5

Synonym(s):

Corning cellstack cell culture chambers, tissue culture chambers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
NACRES:
NB.13

material

PVDF membrane
vent cap

sterility

sterile

packaging

case of 5

manufacturer/tradename

Corning 3281

L

7 cm

filter size

50 mm

tubing I.D.

9.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

Available for filling, venting, stacking and manipulation.

Features and Benefits

  • Corning® CellSTACK® accessories vented cap has 50 mm.
  • 0.2 μm pore non-wettable (hydrophobic) polyvinylidene difluoride (PVDF) membrane.
  • 33mm threaded cap.
  • Enables gas exchange while minimizing the risk of contamination.
  • Filter connected to cap with 3/8.

Legal Information

CellSTACK is a registered trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service