Z324728
BRAND® BLAUBRAND® mixing cylinder
volume 25 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
Joint
joint ST/NS stopper14/23
feature
subdivision 0.5 mL
manufacturer/tradename
BRAND
H
190 mm
volume
25 mL
Looking for similar products? Visit Product Comparison Guide
General description
Mixing cylinders according to DIN EN ISO 4788. Class A, conformity certified. Made from DURAN®, calibrated to contain (TC, In). With PP stopper and hexagonal glass base (except 500 & 1000 mL which have PE stopper and octagonal base). High contrast blue enamel graduations and inscriptions.
All BLAUBRAND® graduated cylinders are supplied with a batch number and an accompanying batch certificate in the original packaging.
All BLAUBRAND® graduated cylinders are supplied with a batch number and an accompanying batch certificate in the original packaging.
Other Notes
BR32420 (India)
Legal Information
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service