Recommended Products
product line
uniLAB™
composition
Iodine content, 9.9 - 10.1 g/L
packaging
poly bottle of 12 × 500 mL (SAAR3222983KF)
storage temp.
2-30°C
Application
Solution of iodine and potassium iodide in water.
Suitable for microscopy
Legal Information
uniLAB is a trademark of Merck KGaA, Darmstadt, Germany
Storage Class Code
12 - Non Combustible Liquids
WGK
WGK 2
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service