WPB01297WA
Whirl-Pak® Write-On Bag
710 mL capacity(24 oz), W × L × thickness 15 cm × 23 cm × 3.0 mil, 0.076 mm
Synonym(s):
sample bag with label, sample collection bag, sampling bag
About This Item
Recommended Products
sterility
sterile
packaging
pkg of 500 ea
manufacturer/tradename
B01297WA (Nasco)
parameter
-346-180 °F temp. range (-210 to 82 °C)
W × L × thickness
15 cm × 23 cm × 3.0 mil, 0.076 mm
capacity
710 mL × 24 oz
710 mL capacity(24 oz)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- Blended, Virgin Polyethylene Film: ensures exceptional clarity, superior strength. FDA approved for food contact
- Puncture-Proof Closure Tabs: contains inner and outer tapes for longevity and stability; wire for easy opening, pouring, and closing
- Post-Manufacturing Sterilization: perforated closure to maintain sterility and for increased sample integrity
- Opening Pull tabs: contains non-slip textured Tyvek for easy opening
- Continuous Perimeter Seal: for maximum protection against leaks
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service