MTCT1121
MTC™ Bio Disposable Test Tubes
capacity 3 mL, polypropylene, rimless
Synonym(s):
plastic tube, sample tube
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121706
NACRES:
NB.15
Recommended Products
material
polypropylene
round
sterility
non-sterile
packaging
bag of 10 × 500 ea
manufacturer/tradename
MTC™ Bio T1121
capacity
3 mL
diam. × L
12 mm × 60 mm
suitability
suitable for (cell culture)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Bulk packed, economical test tubes for high volume users. Supplied non-sterile and without caps, available in either translucent polypropylene or crystal clear polystyrene. Caps can be ordered separately.
Test Tube / Culture Tube, 12x60mm, 3mL, PP, rimless, no cap, non-sterile, 10 bags of 500 tubes, 5000/cs
Features and Benefits
- Round Bottoms
- Non-Sterile
- Plug Caps Available Separately
- Resealable Zip Bags
- Non-Graduated
Legal Information
MTC is a trademark of MTC Bio
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service