G002681
LC/MS Analysis of Cannabinoids on Ascentis® RP-Amide
application for HPLC
Synonym(s):
Cannabinoids
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis RP-Amide, 15 cm x 4.6 mm I.D., 5 μm particles (565324-U)
mobile phase: [A] 10 mM ammonium acetate (pH 5.0 with acetic acid): [B] acetonitrile; (20:80, A:B)
flow rate: 1 mL/min, split to the MS
column temp.: 35 °C
detector: MS ESI (+), SIR Mode
injection: 5 μL
sample: 1 μg/mL in water:acetonitrile (1:1)
suitability
application for HPLC
application(s)
forensics and toxicology
pharmaceutical (small molecule)
Legal Information
Analyte
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service