Skip to Content
Merck
All Photos(1)

Key Documents

Z763799

BeadBug prefilled tubes, 2.0 mL capacity

BeadBug™ prefilled tubes, 2.0 mL capacity
1 of 1 reviewers received a sample product or took part in a promotion

with 1.5 mm Zirconium beads, triple-pure, high impact

Synonym(s):

homogenization microtubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106300
NACRES:
NB.22
Pricing and availability is not currently available.

material

beads (Zirconium)

sterility

non-sterile

packaging

pack of 50 ea

manufacturer/tradename

Benchmark Scientific D1032-15

technique(s)

PCR: suitable

Looking for similar products? Visit Product Comparison Guide

General description

These prefilled tubes fit the BeadBug microtube homogenizer, and come with standard acid-washed glass beads, triple-pure zirconium beads, or stainless steel beads.
The triple-pure beads are molecular biology grade, and are acid washed, heat treated and tested free of nuclease.
The stainless steel beads are acid-washed as well.
All tubes are non-skirted with screw-caps

Legal Information

BeadBug is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Ebrahim Tahaei et al.
American journal of physiology. Renal physiology, 319(5), F754-F764 (2020-09-15)
The thiazide-sensitive Na+-Cl- cotransporter (NCC) is more abundant in kidneys of female subjects than of male subjects. Because morphological remodeling of the distal convoluted tubule (DCT) is dependent on NCC activity, it has been generally assumed that there is a

Questions

1–3 of 3 Questions  
  1. Are the BeadBug™ prefilled tubes, 2.0 mL capacity #Z763799, resistant to ultracentrifugation (ie, 100,000 g)?

    1 answer
    1. The tubes are a high quality, polypropylene 2ml tube. They have a max RCF of 20,000xg and can not be used for ultracentrifugation.

      Helpful?

  2. How many beads are present in the BeadBug™ prefilled tubes, 2.0 mL capacity,product Z763799?

    1 answer
    1. The BeadBug™ prefilled tubes, 2.0 mL capacity, product Z763799, is a product of Benchmark Scientific.  Neither Sigma-Aldrich nor Benchmark Scientific deteremine the number of beads present.  However, the weight of the tube plus the beads is ~0.83 grams.

      Helpful?

  3. Is product Z763780, BeadBug prefilled tubes (Benchmark Scientific product D1032-10) autoclaveable? If so do the caps need to be removed first?

    1 answer
    1. The tubes can be autoclaved. It is recommended to loosen the caps if autoclaving. However, this product is certified to be nuclease and protease free and is filled in a sterile process that is tested to be free of stray DNA. Therefore, there is no reason to autoclave them. In fact, autoclaving may introduce contaminants.

      Helpful?

Reviews

1 of 1 reviewers received a sample product or took part in a promotion

Active Filters

  1. Spring House, PA
    • Review 1
    • Votes 0
    5 out of 5 stars.

    fast and easy

    Make sure tissue < 100mg and solvent volume < 1.1 ml then all is done fast and well!

    Helpful?

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service