Skip to Content
Merck
All Photos(1)

Key Documents

SYNS380216

Synthware long syringe needle for solvent retrieval

Gauge 18, O.D. × L 1.2 mm × 180 mm , Bevel Tip, stainless steel

Synonym(s):

Synthware S380216, stainless steel syringe needle, bevel tip needle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43
Pricing and availability is not currently available.

material

stainless steel

packaging

pack of 1 ea

manufacturer/tradename

Kemtech S380216

O.D. × L

1.2 mm × 180 mm , Bevel Tip

needle gauge

18 , Bevel Tip

Looking for similar products? Visit Product Comparison Guide

General description

Syringe Needle, Stainless Steel, 1.2mm, 18G, 180mm

Application

kemetch; synthware; syrnge needle; stainless steel

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service