CLS5640P1L
Corning® reusable volumetric flask, Class A
polymethylpentene, size 1 L, with 24/29 tapered PP stopper
Synonym(s):
Corning container
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
long
polymethylpentene
sterility
non-sterile
feature
class A
closure type polypropylene stopper
packaging
pack of 1
case of 3
manufacturer/tradename
Corning 5640P-1L
H × O.D.
300 mm × 127 mm
size
1 L
Looking for similar products? Visit Product Comparison Guide
Related Categories
Features and Benefits
- Corning® reusable translucent 1L volumetric flask includes tapered polypropylene stopper.
- The stopper provides a firm seal to avoid the possibility of external contamination.
- The product is manufactured to Class A tolerances as defined by ISO 1042.
- Supplied with an imprinted lot number and certificate.
- Flasks may be autoclaved to 121ºC without affecting the graduation tolerance.
- Recommended routine cleaning up to 60ºC will preserve graduation markings.
Legal Information
Corning is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service