CLS4884
Corning® gel-loading pipet tips
1 - 200 μL, end of tip thickness 0.2 mm, tip flat
Synonym(s):
pipet tips, pipette tips
About This Item
RNase free
barrier: no
disposable
endotoxin free
filter: no
packaging: rack
Recommended Products
material
natural tip
polypropylene
sterility
non-sterile
feature
DNase free
RNase free
barrier: no
disposable
endotoxin free
filter: no
packaging: rack
packaging
rack of 200
manufacturer/tradename
Corning 4884
L
83 mm
volume range
1-200 μL
volume
1—200 μL
Looking for similar products? Visit Product Comparison Guide
General description
- Tips are 83 mm in length
- Total capacity of 200 μL
- 200 tips/rack
- Nonsterile
- Certified RNase-/DNase-free, nonpyrogenic and trace metal-free
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service