Z742884
Kern PNS series precision balances
Kern PNS 12000-1, weighing capacity 12000 g, accuracy: 0.1 g, precision: ±0.2 g
Synonym(s):
high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
AC/DC input
220 - 240 V AC, universal plug set
packaging
pack of 1 ea
manufacturer/tradename
Kern PNS 12000-1
weighing capacity measuring range
12000 g, accuracy: 0.1 g, precision: ±0.2 g
platform W × D
190 mm × 190 mm
Looking for similar products? Visit Product Comparison Guide
General description
Compact size laboratory balance with adjusting program CAL for quick setting of the balance accuracy using an external test weight.
how much of the weighing range is still
available
weight optimisation of reference weight
gradually improves the average piece weight
value
of stainless steel
doors for easy access to the items
being weighed. Weighing space W×D×H
172×171×160 mm, for models with weighing
plate size 140mm
- Capacity display: A bar lights up to show
how much of the weighing range is still
available
- Precise counting: The automatic reference
weight optimisation of reference weight
gradually improves the average piece weight
value
- Compact size, practical for small spaces
- Large, shock proof weighing plate made
of stainless steel
- Large glass draught shield with 3 sliding
doors for easy access to the items
being weighed. Weighing space W×D×H
172×171×160 mm, for models with weighing
plate size 140mm
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service