BAF246750020
SP Bel-Art® Labmat™ Bench Liner Sheets
Labmat™ sheet, white, L × W 20 in. × 24 in. , 50.38 cm x 61 cm
Synonym(s):
Scienceware® bench liners
Sign Into View Organizational & Contract Pricing
All Photos(3)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.43
Recommended Products
packaging
pack of 100 ea
manufacturer/tradename
Bel-Art F24675-0020
L × W
20 in. × 24 in. , 50.38 cm x 61 cm
color
white
Looking for similar products? Visit Product Comparison Guide
General description
Disposable Labmat™ Bench Liner speeds clean-up and safeguards work surfaces from stains, spills and wear. Simply roll up and discard after contamination.
Disposable bench and drawer liners protect surfaces from stains and wear. Polyethylene film backing is non-skid and prevents soak-through of most liquids while the absorbent upper surface traps aqueous, alcoholic and corrosive solutions.
Features and Benefits
- Highly absorbent upper surface traps up to 420ml/m² of water, dyes, corrosive chemicals or radioactive solutions
- Flexible polyethylene film backing is non-skid and prevents soak-through of most solutions
- Available in 50.8cm (20”) wide by 15.2 m (50 ft.) rolls, or 50.8 x 61cm (20 x 24”) pre-cut sheets
- Rolls are easily cut with the Science ware Safety Cutter (F21012-0000) or scissors while roll is retained in dispenser
- Highly absorbent upper surface traps up to 420ml/m² of water, dyes, corrosive chemicals or radioactive solutions
- Flexible polyethylene film backing is non-skid and prevents soak-through of most solutions
- Available in 50.8cm (20”) wide by 15.2 m (50 ft.) rolls, or 50.8 x 61cm (20 x 24”) pre-cut sheets
- Rolls are easily cut with the Scienceware Safety Cutter (F21012-0000) or scissors while roll is retained in dispenser
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Labmat is a trademark of SP Scienceware, a division of SP
Scienceware is a registered trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service