EP5429000310
Eppendorf® Centrifuge 5427 R
with rotor FA-45-48-11, AC/DC input 230 V (EU Plug)
Synonym(s):
Centrifuge
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40161701
Recommended Products
feature
refrigerated
to hold 30 x 1.5/2.0 mL
with rotor FA-45-48-11
packaging
pack of 1 ea
manufacturer/tradename
Eppendorf® 5429000310
parameter
-11 ° - 40 °C °C temp. range
16,220 rpm speed
Looking for similar products? Visit Product Comparison Guide
General description
High-throughput 48-place microcentrifuge, refrigerated (green cooling liquid (R290)) for temperature sensitive samples.
Eppendorf Centrifuge 5427 R is a high-speed, refrigerated microcentrifuge for highthroughput research. It doubles your tube capacity compared to a standard 24-place microcentrifuge thanks to its 48-place double-row rotor, while contributing to a more sustainable lab environment with its natural refrigerant.
Eppendorf Centrifuge 5427 R is a high-speed, refrigerated microcentrifuge for highthroughput research. It doubles your tube capacity compared to a standard 24-place microcentrifuge thanks to its 48-place double-row rotor, while contributing to a more sustainable lab environment with its natural refrigerant.
Application
Centrifugation
Features and Benefits
- Cooled with natural refrigerant (R290) to protect your samples - and the planet
- Rotor capacity: 48 × 1.5/2.0 mL, 12 × 5.0 mL; Eppendorf QuickLock rotor allows for fast and ergonomic lid locking
- Max. speed: 25,001 × g (16,220 rpm)
- High capacity 48-place rotor significantly increases productivity to save you valuable time
- Soft touch one-finger closure for ergonomic operation
- Temperature range from -11 °C to 40 °C
- FastTemp function for quick pre-cooling of the centrifuge, e.g., from ~ 23 °C to 4 °C in only 11 minutes
- ECO shut-off can be programmed to engage after 1, 2, 4 or 8 hours of non-use for maximum energy savings and extended compressor life
- Built-in condensation drain to eliminate water accumulation
- Automatic rotor recognition and imbalance detection for maximum operational safety
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service