FR123696087
Estapor® White Carboxylated microspheres
K1-080 White COOH PS 10%, White carboxylated microspheres 800nm, Latex Turbidimetric Immunoassay - For ordering, click "Request more information"
Synonym(s):
Carboxylic Beads, Carboxylic Particles, Plain Beads
About This Item
Recommended Products
Quality Level
manufacturer/tradename
Estapor®
packaging
bottle of 10ml-10L
concentration
10% solids
technique(s)
latex turbidmetry immunoassay (LTIA): suitable
dilution
(Latex Agglutination Test (LAT))
color
white
matrix
polymeric Poly-styrene-co-acrylate
bead diameter
0.76-0.94 μm±<5%
capacity
1-10 μeq/g surface charge density
functional group
carboxylic acid (COOH)
storage temp.
2-8°C
Looking for similar products? Visit Product Comparison Guide
General description
Application
Legal Information
Storage Class Code
10 - Combustible liquids
WGK
WGK 3
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service