Z403024
Büchi® evaporating flask, pear-shaped
volume 2,000 mL, plastic-coated glass, joint: ST/NS 24/40
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
pear-shaped
plastic-coated glass
single-neck
Joint
joint: ST/NS24/40
sterility
non-sterile
feature
closure type Standard Taper Joint
packaging
pack of 1
manufacturer/tradename
Büchi 25262
capacity
2000 mL
volume
2,000 mL
Looking for similar products? Visit Product Comparison Guide
General description
These flasks fit R200/205, R210/215, and RII evaporators
Legal Information
Büchi is a registered trademark of Büchi Labortechnik AG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service