Skip to Content
Merck
All Photos(1)

Key Documents

SLW492095

Pyrex® Burettes, Schellbach, class AS with PTFE key

50 mL

Synonym(s):

Pyrex, SciLabware 492095

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

PTFE key

feature

graduations 0.10 mL

manufacturer/tradename

492095
SciLabware

L

820 mL

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 385
  • Graduations and inscriptions in blue enamel
  • With funnel top to make filling easier and safer
  • Each burette has a +30s waiting time before final reading can be taken
  • Manufactured from chemically resistance borosilicate glass
  • Grease-free interchangeable PTFE key with 1.5mm bore

Schellbach burette tube with vertical white stripe and central blue ribbon
  • Facilitates accurate reading of meniscus
  • exact position of the meniscus is clearly defined where the blue ribbon splits into a wide and narrow band

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service