Skip to Content
Merck
All Photos(1)

Key Documents

SLW1450/14D

Pyrex® Evaporating dish

600 mL

Synonym(s):

Pyrex, SciLabware 1450/14D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
VB.02

material

borosilicate glass
flat base

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1450/14D

H

80 mm

diam.

140 mm

dish diam.

140 mm

capacity

600 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies to DIN 12336
  • Manufactured from Pyrex borosilicate glass
  • High resistance to chemical attack and thermal shock
  • Flat base
  • Curved sides with spout

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service