584614-U
Ascentis® Express 160 Å Phenyl-Hexyl (2.7 μm) HPLC Columns
L × I.D. 5 cm × 3 mm, HPLC Column
Synonym(s):
Ascentis® Express 160 Å Phenyl-Hexyl, 2.7 μm HPLC Column
About This Item
Recommended Products
Product Name
Ascentis® Express 160 Å Phenyl-Hexyl, 2.7 μm HPLC Column, column L × I.D. 5 cm × 3 mm
material
stainless steel column
Agency
suitable for USP L11
product line
Ascentis®
feature
endcapped
packaging
1 ea of
extent of labeling
4.7% Carbon loading
technique(s)
HPLC: suitable
LC/MS: suitable
column L × I.D.
5 cm × 3 mm
surface area
90 m2/g
matrix
Fused-Core® particle platform
superficially porous particle
matrix active group
Phenyl-Hexyl (dimethylphenyl-hexylsilane) bonding phase
particle size
2.7 μm
pore size
160 Å pore size
operating pH range
2-9
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Analysis Note
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service