Z743332
Laser Cryo-Babies® and Tough-Spots® combo, tube and spot labels, white, 1.28 in x 0.50 in, diam 0.75 in, pack of 1360
Synonym(s):
cryogenic vial labels, freezer vial labels
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103032
NACRES:
NB.35
Recommended Products
material
white
packaging
pack of 1360 ea
manufacturer/tradename
Diversified Biotech CMBO-1000
technique(s)
cryopreservation: suitable
L × W × diam.
1.28 in. × 0.50 in. × 0.75 in.
General description
Cryogenic labels that can withstand both long term cryogenic storage conditions and conventional freezer storage. Chemically inert with a solvent resistant adhesive that will adhere to croygenic vials, microtubes, test tubes, glass vials, beakers and metal racks. Also able to withstand flash/snap freezing in liquid nitrogen, boiling water baths at 100°C and dry heat up to 150°C.
Features and Benefits
- Ideal Use: 1.5ml/2.0ml tubes
- Sheet Layout: 4 sets across - 17 sets down
- Provides clear labeling for cryopreserved samples, enhancing organization and efficiency in the lab.
- Temperature range -196°C to 150°C
Legal Information
Cryo-Babies is a registered trademark of Diversified Biotech
Tough-Spots is a registered trademark of Diversified Biotech
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service