TMO4112-0125
Nalgene® sterile single-use Erlenmeyer flask with solid closure
PETG, bottle volume 125 mL, case of 24 ea
Synonym(s):
Nalgene Erlenmeyer flask, single use plastic flask
About This Item
Recommended Products
material
PETG
sterility
sterile
packaging
case of 24 ea
manufacturer/tradename
Nalgene 4112-0125
bottle volume
125 mL
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | 34851 | 82063 | 34998 |
---|---|---|---|
food and beverages | food and beverages | food and beverages | food and beverages |
100 | 100 | - | 100 |
≥99.92% | ≥99.9% | ≥99.8% (GC) | ≥99.9% |
liquid | liquid | liquid | liquid |
n20/D 1.344 (lit.) | n20/D 1.344 (lit.) | n20/D 1.344 (lit.) | n20/D 1.344 (lit.) |
General description
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service