MTCB6001W
MTC™ Bio Weigh Boat
square white, capacity 20 mL, L × W 45 mm × 45 mm
Synonym(s):
weighing dish
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121812
NACRES:
NB.35
Recommended Products
material
polystyrene
square white
packaging
pack of 500 ea
manufacturer/tradename
MTC™ Bio B6001W
L × W
45 mm × 45 mm
capacity
20 mL
Looking for similar products? Visit Product Comparison Guide
General description
Weigh Boat, white, 20ml, 45 x 45mm, square, 500/pk
Features and Benefits
- Antistatic and biologically inert
- Smooth surface / rounded corners
- Recessed corners; precise pouring
- White or black for visual contrast
Legal Information
MTC is a trademark of MTC Bio
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service