HS120858
Sampling Scoop
capacity 60 mL, non-sterile
Synonym(s):
measuring scoop, powder sampler
Sign Into View Organizational & Contract Pricing
All Photos(3)
About This Item
UNSPSC Code:
41122403
NACRES:
NB.13
Recommended Products
material
white polystyrene
sterility
non-sterile
packaging
pack of 10 ea
manufacturer/tradename
Heathrow Scientific 120858
L × W × H
8.1 in. × 1.6 in. × 1.1 in.
capacity
60 mL
Looking for similar products? Visit Product Comparison Guide
General description
Heathrow Scientific durable sampling scoops are designed for easy sample retrieval of granules, powders and pastes. Available in multiple sizes, intended for single use to prevent contamination of bulk sample material, and in both, sterile and non-sterile versions.
Features and Benefits
Durable Design
Safe Sample Recovery
- Large, wide openings for easy sample retrieval
- Flat bottom to stabilize sample on scale or flat surface
- Shatterproof constructed of inert, BSE/TSE free material
Safe Sample Recovery
- Disposable to ensure no chemical cross-contamination
- Made from FDA food grade polystyrene in an ISO 8 Class clean room
- Meets quality control and GMP requirements for sampling
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service