GE80-1106-99
Glass Plates
unframed, H × W × D 125 mm × 260 mm × 3 mm, pack of 2 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.22
H × W × D:
125 mm × 260 mm × 3 mm
Recommended Products
packaging
pack of 2 ea
manufacturer/tradename
Cytiva 80110699
H × W × D
125 mm × 260 mm × 3 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
Storage Class Code
13 - Non Combustible Solids
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service