EP5452000060
Eppendorf® Centrifuge MiniSpin G
incl. standard rotor, AC/DC input 230 V, 50 - 60 Hz, AC/DC input, UK plug
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40161701
NACRES:
NB.81
Recommended Products
AC/DC input
230 V AC, UK plug
feature
CE compliant
to hold 12 1.5/2.0 mL tubes
incl. standard rotor
manufacturer/tradename
5452000060
Eppendorf® 5452000060
Eppendorf®
parameter
12100 × g
13400 rpm
technique(s)
centrifugation: suitable
Looking for similar products? Visit Product Comparison Guide
General description
MiniSpin® centrifuge is a portable centrifuge that is powerful, user-friendly, and compact to use at individual workstations.
Features and Benefits
- Rotor capacity: 12 × 1.5/2.0 mL vessels, 2 × 8-tube PCR strips
- Max. speed: 12,100 × g (13,400 rpm)
- Acceleration and deceleration time <13s
- User-friendly digital display for setting time and speed
- Metal rotor bowl
- A separate short-spin key enables quick and comfortable centrifugation
- Ventilation flow helps to decrease heating and protect temperature-sensitive samples
- Soft-touch lid closure for ergonomic lid locking
- Automatic lid opening at the end of a run to prevent sample warming and help with easy sample access
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Minispin is a registered trademark of Eppendorf AG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service