Z610348
Hirschmann® volumetric pipette, Class AS
capacity 50 mL , 0.05 mL accuracy
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
Recommended Products
material
soda-lime glass
feature
class AS
packaging
pack of 6 ea
manufacturer/tradename
Hirschmann 1340175
availability
not available in USA and Canada
H
540 mm
capacity
50 mL , 0.05 mL accuracy
color
amber graduations
Looking for similar products? Visit Product Comparison Guide
General description
Conformity certified with dated batch identification, suitable for DIN ISO 9000 laboratories.
Legal Information
Hirschmann is a registered trademark of Hirschmann Laborgeräte GmbH & Co.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service