Skip to Content
Merck
All Photos(1)

Key Documents

Z420271

Sigma-Aldrich

Scienceware® table-top Buchner funnel

I.D. 10 1/4 in., porosity coarse, Removable plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H14620-1260

I.D.

10 1/4 in.

rim to plate H

127 mm (5 in.)

pore size

porositycoarse

Looking for similar products? Visit Product Comparison Guide

General description

Porous filter plate funnels:
  • Large capacity, PE funnels are a one piece design with a choice of fixed or removable Fritware porous filter plates supported by a multiple ring grid
  • Filter plates are made of HDPE 6.4 mm (19/32 in.) thick
  • A non-porous ring at the periphery of the plate seals filter paper when used
  • Vacuum connector accepts 12.7 mm (19/32 in.) I.D. tubing
  • Available with medium or coarse porous filter plates
  • Use below 52°C (125°F)

Perforated filter plate funnels:

  • Similarly, these funnels are available with fixed or removable perforated filter plates
  • Filter plates are made of HDPE 4.8 mm (3/16 in.) thick with 4.8 mm perforations on 11 mm (7/16 in.) centers
  • The fixed version is for coarse filtration or use with cloth or paper filters
  • The removable filter plate can be used in precious metals recovery
  • Use below 52°C (125°F)

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service