Z406651
Borosilicate glass stirrer blade
W × L 19 mm × 76 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103800
NACRES:
NB.72
Recommended Products
material
glass
description
for shafts with button
feature
fits shaft o.d. 10 mm
for flask size 500 ‑ 1,000 mL
packaging
pack of 1 ea
manufacturer/tradename
Ace Glass 8083-12
W × L
19 mm × 76 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service